15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Paint Brush Set, 8in., PK3

VALUE BRAND| Zoro #: G1564902| Mfr #: 252826

$1.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1564902 Mfr #: 252826
Basic Coating Type: All Paint & CoatingsItem: Foam Brush Set
Basic Handle Material: WoodBristle Stiffness: Soft
Bristle Length: 2-5/8"Brush Thickness: 9/16"
Basic Bristle Material: SyntheticBristle Material: Foam
Brush Size: (1) Each 1", 2", and 3"Brush Style: Flat Sash
Country of Origin (subject to change): China

Product Description

Foam Brush Set, Brush Style Flat Sash, Basic Coating Type All Paint & Coatings, Brush Size (1) Each 1 In., 2 In., and 3 In., Basic Bristle Material Synthetic, Bristle Material Foam, Basic Handle Material Wood, Bristle Stiffness Soft, Brush Thickness 9/16 In., Bristle Length 2-5/8 In., Package Quantity 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.