Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Paint Brush, 2-1/2in., 10-1/2in.

VALUE BRAND| Zoro #: G0701741| Mfr #: 1XRL9

$13.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Style: Wall
Brush Thickness: 15/16"
Bristle Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701741 Mfr #: 1XRL9
Brush Style: WallBrush Thickness: 15/16"
Bristle Material: PolyesterBristle Stiffness: Firm
Basic Coating Type: All Paint & CoatingsBrush Size: 2-1/2"
Basic Bristle Material: SyntheticBristle Length: 2-15/16"
Basic Handle Material: WoodCountry of Origin (subject to change): China

Description

Paint Brush, Brush Style Wall, Basic Coating Type All Paint & Coatings, Brush Size 2-1/2 In., Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Wood, Bristle Stiffness Firm, Brush Thickness 15/16 In., Bristle Length 2-15/16 In.

Reviews