Paint Brush, 3-1/2in., 11-1/4in.

VALUE BRAND| Zoro #: G2255592| Mfr #: 1XRN2

$22.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Style: Wall
Bristle Material: Polyester
Bristle Stiffness: Firm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2255592 Mfr #: 1XRN2
Brush Style: WallBristle Material: Polyester
Bristle Stiffness: FirmBasic Coating Type: All Paint & Coatings
Brush Size: 3-1/2"Basic Bristle Material: Synthetic
Bristle Length: 3-5/16"Basic Handle Material: Wood
Country of Origin (subject to change): China

Description

Paint Brush, Brush Style Wall, Basic Coating Type All Paint & Coatings, Brush Size 3-1/2 In., Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Wood, Bristle Stiffness Firm, Bristle Length 3-5/16 In.

Reviews