KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" ID x 25 ft Nylon Coupled Paint Spray Hose BL

VALUE BRAND| Zoro #: G0790973| Mfr #: 1AGE9

$65.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Coupled Assembly
Color: Blue
Coupling Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0790973 Mfr #: 1AGE9
Type: Coupled AssemblyColor: Blue
Coupling Material: SteelOutside Dia.: 1/2"
Temp. Range (F): -40 to 200Temp. Range: -40 Degrees to 200 Degrees F
Item: Airless Paint Spray HoseHose Outside Dia. (In.): 0.50
Cover Material: PolyurethaneHose Length (Ft.): 25
Fitting Size: 1/4" NPSM(F)Fitting Size (In.): 1/4 NPSM(F)
Max. Pressure: 3300 psiMax. Pressure (PSI): 3300
Length: 25 ft.Coupled Assembly / Bulk: Coupled Assembly
Hose Inside Dia. (In.): 1/4Inside Dia.: 1/4"
Tube Material: Nylon 11Reinforcement: 2 Layers of Braided Polyester Fiber Braid
Safety Factor: 4:1Country of Origin (subject to change): United States

Description

Airless Paint Spray Hose, Coupled Assembly, Hose Inside Dia. (In.) 1/4, Hose Length (Ft.) 25, Fitting Size (In.) 1/4 NPSM(F), Hose Outside Dia. (In.) 0.50, Color Blue, Max. Pressure (PSI) 3300, Temp. Range (F) -40 to 200, Safety Factor 4:1, Tube Material Nylon 11, Cover Material Polyurethane, Reinforcement 2 Layers of Braided Polyester Fiber Braid, Coupling Material Steel, Agency Compliance -, Meets -

Reviews