KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pallet, Block, 2200lb, 47-1/4In L, 47-1/4InW

VALUE BRAND| Zoro #: G0444473| Mfr #: PLPG-4848

$305.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 47-1/4"
Includes: (1) Pallet
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444473 Mfr #: PLPG-4848
Width: 47-1/4"Includes: (1) Pallet
Color: GrayPallet Entry: 4-Way
Length: 47-1/4"Static Load Capacity: 6600 lb.
Item: PalletDynamic Load Capacity: 2200 lb.
Rackable Capacity: 2200 lb.Pallet Type: Stackable
Height: 6"Pallet Class: Block
Material: High Density Virgin PolyethyleneCountry of Origin (subject to change): China

Description

Pallet, Stackable, 4-Way, Block, Dynamic Load Capacity 2200 lb., Static Load Capacity 6600 lb., Length 47-1/4 In., Width 47-1/4 In., Height 6 In., Gray, Material High Density Virgin Polyethylene, Includes (1) Pallet

Reviews