73" x 51" Polyethylene Pallet Cover, 3 mil, Pk50

VALUE BRAND| Zoro #: G1978952| Mfr #: 260139

$269.03 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1978952 Mfr #: 260139
Material: PolyethyleneItem: Pallet Cover
Material: PolyethyleneWidth: 51"
Depth: 49"Thickness: 3 mil
Color: BlackHeight: 73"
For Use With: 48" High PalletCountry of Origin (subject to change): United States

Product Description

Pallet Cover, Black, Height 73 In., Width 51 In., Depth 49 In., Thickness 3 mil, Polyethylene, For Use With 48 In. High Pallet, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.