85" x 51" Polyethylene Pallet Cover, 1.5 mil, Pk100

VALUE BRAND| Zoro #: G0464143| Mfr #: 2EWH6

$221.20 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0464143 Mfr #: 2EWH6
Material: PolyethyleneItem: Pallet Cover
Material: PolyethyleneWidth: 51"
Depth: 49"Thickness: 1.5 mil
Color: ClearFor Use With: 60" High Pattet
Height: 85"Country of Origin (subject to change): United States

Product Description

Pallet Cover, Clear, Height 85 In., Width 51 In., Depth 49 In., Thickness 1.5 mil, Polyethylene, For Use With 60 In. High Pattet, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.