73" x 51" Polyethylene Pallet Cover, 2 mil, Pk50

VALUE BRAND| Zoro #: G0529121| Mfr #: 2EWJ2

$151.55 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0529121 Mfr #: 2EWJ2
Item: Pallet CoverMaterial: Low Density Polyethylene (LDPE)
Width: 51"Depth: 49"
Thickness: 2 milColor: clear
Height: 73"For Use With: 48" High Pallet
Country of Origin (subject to change): United States

Product Description

Pallet Cover, Clear, Height 73 In., Width 51 In., Depth 49 In., Thickness 2 mil, Polyethylene, For Use With 48 In. High Pallet, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.