Pallet Cover, Poly, PK50

VALUE BRAND| Zoro #: G0889007| Mfr #: 2EWJ4

$201.10 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0889007 Mfr #: 2EWJ4
Material: PolyethyleneItem: Pallet Cover
Material: PolyethyleneWidth: 68"
Depth: 65"Thickness: 2 mil
Color: ClearHeight: 82"
For Use With: 57" High PalletCountry of Origin (subject to change): United States

Product Description

Pallet Cover, Clear, Height 82 In., Width 68 In., Depth 65 In., Thickness 2 mil, Polyethylene, For Use With 57 In. High Pallet, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.