97" x 51" Polyethylene Pallet Cover, 3 mil, Pk50

VALUE BRAND| Zoro #: G1248992| Mfr #: 2EWJ6

$315.29 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1248992 Mfr #: 2EWJ6
Item: Pallet CoverMaterial: Low Density Polyethylene (LDPE)
Width: 51"Depth: 49"
Thickness: 3 milColor: clear
Height: 97"For Use With: 72" High Pallet
Country of Origin (subject to change): United States

Product Description

Pallet Cover, Clear, Height 97 In., Width 51 In., Depth 49 In., Thickness 3 mil, Polyethylene, For Use With 72 In. High Pallet, Package Quantity 50
Save 15%. Sign up for Z-mail.