85" x 51" Polyethylene Pallet Cover, 3 mil, Pk50

VALUE BRAND| Zoro #: G1114294| Mfr #: 2EWJ8

$276.20 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1114294 Mfr #: 2EWJ8
Material: PolyethyleneItem: Pallet Cover
Material: PolyethyleneWidth: 51"
Depth: 49"Thickness: 3 mil
Color: ClearHeight: 85"
For Use With: 60" High PalletCountry of Origin (subject to change): United States

Product Description

Pallet Cover, Clear, Height 85 In., Width 51 In., Depth 49 In., Thickness 3 mil, Polyethylene, For Use With 60 In. High Pallet, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.