87" x 68" Polyethylene Pallet Cover, 3 mil, Pk50

VALUE BRAND| Zoro #: G0773087| Mfr #: 2EWJ9

$326.20 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0773087 Mfr #: 2EWJ9
For Use With: 62" High PalletItem: Pallet Cover
Height: 87"Material: Polyethylene
Thickness: 3 milColor: Clear
Depth: 65"Width: 68"
Country of Origin (subject to change): United States

Product Description

Pallet Cover, Clear, Height 87 In., Width 68 In., Depth 65 In., Thickness 3 mil, Polyethylene, For Use With 62 In. High Pallet, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.