Pallet Cover Tarpaulin, 4x4x6 ft.

VALUE BRAND| Zoro #: G2226341| Mfr #: 3ZRU2

$28.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2226341 Mfr #: 3ZRU2
Item: Pallet Cover TarpMaterial: -1
Thickness: 10.5 milColor: Black, Silver
Width: 48"Depth: 72"
Country of Origin (subject to change): China

Product Description

Pallet Cover Tarp, Tarp Material 5.4 oz. Woven Poly, Finished Size 48W x 48L x 72 In.H, Thickness 12 mil, Color Silver/Black, Seam Sewn, Resists UV Rays, Mildew, Tears, Features 5-Sided

Product Reviews

Save 15%. Sign up for Z-mail.