Pallet Covers, PK15

VALUE BRAND| Zoro #: G0475867| Mfr #: 2LCY8

$121.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0475867 Mfr #: 2LCY8
Item: Pallet CoverMaterial: Polyethylene
Color: ClearDepth: 45"
Width: 55"Height: 85"
For Use With: 60" High PalletThickness: 3 mil
Country of Origin (subject to change): United States

Product Description

Pallet Cover, Clear, Height 85 In., Width 55 In., Depth 45 In., Thickness 3 mil, Polyethylene, For Use With 60 In. High Pallet, Package Quantity 15

Product Reviews