Pallet Covers, PK20

VALUE BRAND| Zoro #: G0399716| Mfr #: 2LCY7

$86.96 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0399716 Mfr #: 2LCY7
Width: 55"Material: Low Density Polyethylene (LDPE)
Item: Pallet CoverColor: clear
Depth: 45"Height: 73"
For Use With: 48" High PalletThickness: 3 mil
Country of Origin (subject to change): United States

Product Description

Pallet Cover, Clear, Height 73 In., Width 55 In., Depth 45 In., Thickness 3 mil, Polyethylene, For Use With 48 In. High Pallet, Package Quantity 20