15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Pallet Covers, PK30

VALUE BRAND| Zoro #: G1211183| Mfr #: 2LCY4

$85.32 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1211183 Mfr #: 2LCY4
Item: Pallet CoverMaterial: Polyethylene
Color: ClearDepth: 45"
Width: 55"Thickness: 2 mil
Height: 73"For Use With: 48" High Pallet
Country of Origin (subject to change): United States

Product Description

Pallet Cover, Clear, Height 73 In., Width 55 In., Depth 45 In., Thickness 2 mil, Polyethylene, For Use With 48 In. High Pallet, Package Quantity 30

Product Reviews