Pan Liner, 10-3/8"L x 12-13/16"W, PK100

VALUE BRAND| Zoro #: G1427553| Mfr #: 3CUH2

$56.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 11"
Depth: 2-1/2"
Width: 23"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1427553 Mfr #: 3CUH2
Length: 11"Depth: 2-1/2"
Width: 23"Pan Size: 10-3/8" L x 12-13/16" W
Item: Pan LinerMaterial: Nylon
Thickness: 1 milColor: clear
Temp. Range: -70 to 400 Degrees FStandards: FDA
Country of Origin (subject to change): United States

Description

Pan Liner, Pan Size 10-3/8 In. L x 12-13/16 In. W, Material Nylon, Color Clear, Width 23 In., Length 11 In., Depth 2-1/2 In., Thickness 1 mil, Temp. Range -70 to 400 Degrees F, Standards FDA, Package Quantity 100

Reviews