Pan Liner, 20-13/16"Lx12-13/16"W, PK100

VALUE BRAND| Zoro #: G0602016| Mfr #: 3CUH7

$94.60 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 12"
Depth: 4"
Width: 34"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0602016 Mfr #: 3CUH7
Length: 12"Depth: 4"
Width: 34"Pan Size: 20-13/16" L x 12-13/16" W
Item: Pan LinerMaterial: Nylon
Thickness: 1 milColor: clear
Temp. Range: -70 to 400 Degrees FStandards: FDA
Country of Origin (subject to change): United States

Description

Pan Liner, Pan Size 20-13/16 In. L x 12-13/16 In. W, Material Nylon, Color Clear, Width 34 In., Length 12 In., Depth 4 In., Thickness 1 mil, Temp. Range -70 to 400 Degrees F, Standards FDA, Package Quantity 100

Reviews