Pan Liner, Nylon, 11" dia., PK100

VALUE BRAND| Zoro #: G1499696| Mfr #: 3CUJ3

$64.37 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 20"
Depth: 8-13/16"
Width: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499696 Mfr #: 3CUJ3
Length: 20"Depth: 8-13/16"
Width: 18"Pan Size: 11" dia.
Item: Pan LinerMaterial: Nylon
Thickness: 1 milColor: clear
Temp. Range: -70 to 400 Degrees FStandards: FDA
Country of Origin (subject to change): United States

Description

Pan Liner, Pan Size 11 In. dia., Material Nylon, Color Clear, Width 18 In., Length 20 In., Depth 8-13/16 In., Thickness 1 mil, Temp. Range -70 to 400 Degrees F, Standards FDA, Package Quantity 100

Reviews