LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Pan Liner, Nylon, 6-7/8"Lx12-13/16"W, PK100

VALUE BRAND| Zoro #: G1143116| Mfr #: 3CUH5

$58.49 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1143116 Mfr #: 3CUH5
Thickness: 1 milMaterial: Nylon
Standards: FDAColor: clear
Item: Pan LinerTemp. Range: -70 to 400 Degrees F
Depth: 6"Pan Size: 6-7/8" L x 12-13/16" W
Width: 19"Length: 14"
Country of Origin (subject to change): United States

Product Description

Pan Liner, Pan Size 6-7/8 In. L x 12-13/16 In. W, Material Nylon, Color Clear, Width 19 In., Length 14 In., Depth 6 In., Thickness 1 mil, Temp. Range -70 to 400 Degrees F, Standards FDA, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.