Pan Liner, Nylon, 5-1/2" dia., PK100

VALUE BRAND| Zoro #: G2364582| Mfr #: 3CUH9

$39.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 14"
Depth: 8-13/16"
Width: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2364582 Mfr #: 3CUH9
Length: 14"Depth: 8-13/16"
Width: 9"Pan Size: 5-1/2" dia.
Item: Pan LinerMaterial: Nylon
Thickness: 1 milColor: clear
Temp. Range: -70 to 400 Degrees FStandards: FDA
Country of Origin (subject to change): United States

Description

Pan Liner, Pan Size 5-1/2 In. dia., Material Nylon, Color Clear, Width 9 In., Length 14 In., Depth 8-13/16 In., Thickness 1 mil, Temp. Range -70 to 400 Degrees F, Standards FDA, Package Quantity 100

Reviews