Pan Liner, Nylon, 6-7/8"Lx6-3/8"W, PK100

VALUE BRAND| Zoro #: G0472857| Mfr #: 3CUH6

$56.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 18"
Depth: 6"
Width: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0472857 Mfr #: 3CUH6
Length: 18"Depth: 6"
Width: 13"Pan Size: 6-7/8" L x 6-3/8" W
Item: Pan LinerMaterial: Nylon
Thickness: 1 milColor: clear
Temp. Range: -70 to 400 Degrees FStandards: FDA
Country of Origin (subject to change): United States

Description

Pan Liner, Pan Size 6-7/8 In. L x 6-3/8 In. W, Material Nylon, Color Clear, Width 13 In., Length 18 In., Depth 6 In., Thickness 1 mil, Temp. Range -70 to 400 Degrees F, Standards FDA, Package Quantity 100

Reviews