Pan Liner, Nylon, 7" dia., PK100

VALUE BRAND| Zoro #: G1349311| Mfr #: 3CUJ1

$47.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 15"
Depth: 8-13/16"
Width: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1349311 Mfr #: 3CUJ1
Length: 15"Depth: 8-13/16"
Width: 12"Pan Size: 7" dia.
Item: Pan LinerMaterial: Nylon
Thickness: 1 milColor: clear
Temp. Range: -70 to 400 Degrees FStandards: FDA
Country of Origin (subject to change): United States

Description

Pan Liner, Pan Size 7 In. dia., Material Nylon, Color Clear, Width 12 In., Length 15 In., Depth 8-13/16 In., Thickness 1 mil, Temp. Range -70 to 400 Degrees F, Standards FDA, Package Quantity 100

Reviews