Pan Liner, Nylon, 9-1/2" dia., PK100

VALUE BRAND| Zoro #: G0503912| Mfr #: 3CUJ2

$51.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: clear
Depth: 8-13/16"
Item: Pan Liner
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0503912 Mfr #: 3CUJ2
Color: clearDepth: 8-13/16"
Item: Pan LinerLength: 15"
Material: NylonTemp. Range: -70 to 400 Degrees F
Width: 15"Thickness: 1 mil
Standards: FDAPan Size: 9-1/2" dia.
Country of Origin (subject to change): United States

Product Description

Pan Liner, Pan Size 9-1/2 In. dia., Material Nylon, Color Clear, Width 15 In., Length 15 In., Depth 8-13/16 In., Thickness 1 mil, Temp. Range -70 to 400 Degrees F, Standards FDA, Package Quantity 100

Product Reviews