- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Pressure Gauges
- /
- Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black
Shop Alternate Products
This Product is Discontinued
Zoro Select
Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (Discontinued)
Mfr # 4UA56
Zoro # G0046173
This Product is Discontinued
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Air Compressors, Pumps and Similar Equipment
- Gauge Application General Purpose
- Range 0 to 15 psi
Customers Also Purchased
- Brand Zoro Select
-
MFR #
4UA56
-
Zoro #
G0046173
- UPC # 190735520413
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 2 1/2 in |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/8 in |
Details
Item | Commercial Pressure Gauge |
Connection Location | Center Back |
For Use With | Air Compressors, Pumps and Similar Equipment |
Gauge Application | General Purpose |
Range | 0 to 15 psi |
Accuracy | +/-3-2-3% |
Material | Steel |
Color | Black |
Application | General Purpose |
Gauge Primary Range Values | 0 to 15 |
Gauge Primary Range Units | psi |
Gauge Connection Type | MNPT |
Basic Gauge Case Material | Steel |
Case Color | Black |
Gauge Panel Mountable | Yes |
Basic Gauge Sensor Material | Bronze |
Gauge Case Color | Black |
Gauge Accuracy | +/-3-2-3% |
Gauge Primary Range Smallest Graduation | 0.5 |
Gauge Connection Location | Center Back |
Smallest Graduation | 0.5 psi |
Operating Temp. Range | -40 Degrees to 120 Degrees F |
Gauge Case Material | Steel |
Gauge Mounting Method | Front Flange |
Gauge Sensor Material | Bronze |
Gauge Socket Material | Brass |
Liquid Filled | No |
Gauge Lens Material | Polycarbonate |
Basic Gauge Wetted Parts | Brass / Bronze |
Pressure and Vacuum Gauge Type | Pressure Gauge |
Basic Gauge Socket Material | Brass |
Max. Pressure (PSI) | 15 |
Basic Gauge Lens Material | Plastic |
Calibration Certificate Included | No |
Socket Material | Brass |
Process Connection Type | NPT |
Freeze Resistant Movement | No |
Includes Calibration Certificate | No |
Blowout Safety Back | No |
Field Fillable | No |
Hazardous Location Rating | Not Rated |
Vibration Resistance | None |
Dry Dampening Feature | None |
Process Connection Location | Center Back |
Ambient Operating Temperature Range | -40 Degrees to 120 Degrees F |
Primary Scale Minor Graduations | 0.5 |
Non-Sparking | No |
Scale Type | Single |
Process Connection Gender | Male |
Pressure Gauge Type | Commercial Pressure Gauge |
Accuracy Scale | Mid-Scale |
Includes Vent Plug | No |
IP/NEMA Rating | Not Rated |
Primary Pressure Range | 0 to 15 |
Dial Color | White |
Removable Bezel | No |
Sensor Material | Bronze |
Pressure Range Type | Pressure |
Cleaned for Oxygen Service | No |
Liquid-Filled Case | No |
Primary Scale Units | psi |
Includes Mounting Hardware | No |
Lens Material | Polycarbonate |
Panel-Mountable | No |
Gauge Case Liquid | None |
Description
Commercial Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material Bronze, Socket Material Brass, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Center Back, Process Connection Size 1/8 in, Panel-Mountable No, Pressure Gauge Type Commercial Pressure Gauge
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov