LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Panel Gauge, Front Flange, 2 1/2 In, 30 psi

VALUE BRAND| Zoro #: G0046182| Mfr #: 4UA57

$14.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Item: Pressure Gauge
Gauge Mounting Method: Front Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0046182 Mfr #: 4UA57
Basic Gauge Lens Material: PlasticItem: Pressure Gauge
Gauge Mounting Method: Front FlangeOperating Temp. Range: -40 Degrees to 120 Degrees F
Liquid Filled: NoPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Connection Location: Center BackGauge Case Color: Black
Connection Location: BackGauge Primary Range Units: psi
Gauge Panel Mountable: YesGauge Connection Type: MNPT
Connection Size: 1/8" NPTBasic Gauge Case Material: Steel
Range: 0 to 30 psiGauge Lens Material: Polycarbonate
Basic Gauge Sensor Material: BronzeGauge Primary Range Values: 0 to 30
Gauge Connection Size: 1/8"Basic Gauge Wetted Parts: Brass / Bronze
Gauge Accuracy: +/-3-2-3%Basic Gauge Socket Material: Brass
Smallest Graduation: 1 psiGauge Case Material: Steel
Gauge Primary Range Smallest Graduation: 1Gauge Application: General Purpose
Gauge Nominal Dial Size: 2-1/2"Calibration Certificate Included: No
Case Color: BlackGauge Sensor Material: Bronze
Gauge Socket Material: BrassCountry of Origin (subject to change): China

Description

Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/8 In., MNPT, Gauge Connection Location Center Back, 0 to 30, psi, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Front Flange, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material Steel, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews