KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Gauge, Front Flange, 2 In, 160 psi

VALUE BRAND| Zoro #: G0046094| Mfr #: 4FNA5

$12.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Calibration Certificate Included: No
Gauge Sensor Material: Bronze
Gauge Nominal Dial Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0046094 Mfr #: 4FNA5
Calibration Certificate Included: NoGauge Sensor Material: Bronze
Gauge Nominal Dial Size: 2"Gauge Lens Material: Polycarbonate
Gauge Primary Range Smallest Graduation: 2Case Color: Black
Item: Pressure GaugeBasic Gauge Lens Material: Plastic
Range: 0 to 160 psiOperating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Primary Range Values: 0 to 160Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Units: psiBasic Gauge Case Material: Steel
Connection Location: BackBasic Gauge Wetted Parts: Brass / Bronze
Smallest Graduation: 2 psiGauge Case Material: Steel
Basic Gauge Sensor Material: BronzeGauge Socket Material: Brass
Gauge Connection Location: Center BackConnection Size: 1/4" NPT
Gauge Case Color: Stainless SteelGauge Mounting Method: Front Flange
Basic Gauge Socket Material: BrassLiquid Filled: No
Gauge Connection Type: MNPTGauge Application: General Purpose
Gauge Connection Size: 1/4"Gauge Accuracy: +/-3-2-3%
Gauge Panel Mountable: YesCountry of Origin (subject to change): China

Description

Pressure Gauge, General Purpose, 2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 160, psi, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Front Flange, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material Steel, Gauge Case Color Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews