Panel Gauge, Front Flange, 2 In, 60 psi

VALUE BRAND| Zoro #: G0046076| Mfr #: 4FNA3

$13.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Primary Range Values: 0 to 60
Gauge Connection Size: 1/4"
Gauge Primary Range Smallest Graduation: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0046076 Mfr #: 4FNA3
Gauge Primary Range Values: 0 to 60Gauge Connection Size: 1/4"
Gauge Primary Range Smallest Graduation: 1Connection Location: Back
Gauge Connection Type: MNPTGauge Application: General Purpose
Gauge Case Color: Stainless SteelGauge Lens Material: Polycarbonate
Liquid Filled: NoOperating Temp. Range: -40 Degrees to 150 Degrees F
Basic Gauge Lens Material: PlasticCalibration Certificate Included: No
Case Color: BlackGauge Panel Mountable: Yes
Gauge Primary Range Units: psiBasic Gauge Sensor Material: Bronze
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Center Back
Gauge Socket Material: BrassConnection Size: 1/4" NPT
Range: 0 to 60 PSIGauge Nominal Dial Size: 2"
Gauge Case Material: SteelItem: Pressure Gauge
Gauge Accuracy: +/-3-2-3%Gauge Sensor Material: Bronze
Basic Gauge Socket Material: BrassSmallest Graduation: 1 psi
Gauge Mounting Method: Front FlangeBasic Gauge Case Material: Steel
Basic Gauge Wetted Parts: Brass / BronzeCountry of Origin (subject to change): China

Description

Pressure Gauge, General Purpose, 2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 60, psi, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Front Flange, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material Steel, Gauge Case Color Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews