Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Panel Gauge, Front Flange, 2 In, 600 psi

VALUE BRAND| Zoro #: G0046121| Mfr #: 4FNA8

$13.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Liquid Filled: No
Gauge Case Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0046121 Mfr #: 4FNA8
Basic Gauge Lens Material: PlasticLiquid Filled: No
Gauge Case Material: SteelConnection Size: 1/4" NPT
Gauge Socket Material: BrassPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Units: psiCase Color: Black
Gauge Connection Size: 1/4"Basic Gauge Sensor Material: Bronze
Basic Gauge Case Material: SteelGauge Primary Range Values: 0 to 600
Connection Location: BackGauge Application: General Purpose
Gauge Sensor Material: BronzeGauge Connection Location: Center Back
Basic Gauge Wetted Parts: Brass / BronzeGauge Panel Mountable: Yes
Gauge Connection Type: MNPTGauge Accuracy: +/-3-2-3%
Range: 0 to 600 psiCalibration Certificate Included: No
Gauge Mounting Method: Front FlangeGauge Lens Material: Polycarbonate
Gauge Nominal Dial Size: 2"Gauge Primary Range Smallest Graduation: 5
Operating Temp. Range: -40 Degrees to 150 Degrees FSmallest Graduation: 5 psi
Gauge Case Color: Stainless SteelBasic Gauge Socket Material: Brass
Item: Pressure GaugeCountry of Origin (subject to change): China

Description

Pressure Gauge, General Purpose, 2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 600, psi, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Front Flange, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Steel, Gauge Case Color Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews