Panel Gauge, U Clamp, 3 1/2 In, 100 psi

VALUE BRAND| Zoro #: G0046882| Mfr #: 4UA49

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0046882 Mfr #: 4UA49
Gauge Case Material: SteelCase Color: Black
Calibration Certificate Included: NoGauge Application: General Purpose
Gauge Lens Material: PolycarbonateBasic Gauge Case Material: Steel
Basic Gauge Sensor Material: BronzeGauge Mounting Method: U Clamp
Liquid Filled: NoConnection Location: Back
Basic Gauge Socket Material: BrassBasic Gauge Lens Material: Plastic
Gauge Sensor Material: BronzeItem: Pressure Gauge
Gauge Connection Location: Center BackGauge Socket Material: Brass
Gauge Accuracy: +/-3-2-3%Gauge Connection Type: MNPT
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Primary Range Units: psi
Basic Gauge Wetted Parts: Brass / BronzeGauge Panel Mountable: Yes
Item: Pressure GaugeRange: 0 to 100 psi
Connection Size: 1/4" NPTSmallest Graduation: 2 psi
Operating Temp. Range: -40 Degrees to 120 Degrees FGauge Primary Range Smallest Graduation: 2
Gauge Case Color: BlackGauge Primary Range Values: 0 to 100
Gauge Connection Size: 1/4"Gauge Nominal Dial Size: 3-1/2"
Country of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 3-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 100, psi, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method U Clamp, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material Steel, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews