Panel Gauge, U Clamp, 3 1/2 In, 200 psi

VALUE BRAND| Zoro #: G0046891| Mfr #: 4UA50

$26.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0046891 Mfr #: 4UA50
Basic Gauge Sensor Material: BronzeCalibration Certificate Included: No
Gauge Primary Range Units: psiBasic Gauge Socket Material: Brass
Gauge Lens Material: PolycarbonateLiquid Filled: No
Gauge Connection Location: Center BackConnection Location: Back
Gauge Mounting Method: U ClampGauge Panel Mountable: Yes
Gauge Connection Type: MNPTBasic Gauge Lens Material: Plastic
Gauge Accuracy: +/-3-2-3%Gauge Case Material: Steel
Gauge Application: General PurposeItem: Pressure Gauge
Gauge Sensor Material: BronzeBasic Gauge Case Material: Steel
Case Color: BlackBasic Gauge Wetted Parts: Brass / Bronze
Gauge Socket Material: BrassPressure and Vacuum Gauge Type: Pressure Gauge
Item: Pressure GaugeRange: 0 to 200 psi
Connection Size: 1/4" NPTSmallest Graduation: 5 psi
Operating Temp. Range: -40 Degrees to 120 Degrees FGauge Primary Range Smallest Graduation: 5
Gauge Case Color: BlackGauge Primary Range Values: 0 to 200
Gauge Connection Size: 1/4"Gauge Nominal Dial Size: 3-1/2"
Country of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 3-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 200, psi, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method U Clamp, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Steel, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews