Panel Leg, 3W x 27-3/4D x 33-1/2H, Black

VALUE BRAND| Zoro #: G1540147| Mfr #: 2HFR1

$110.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1540147 Mfr #: 2HFR1
Green Environmental Attribute: Minimum 50% Post-Consumer Recycled ContentDepth: 27-3/4"
Finish: Powder CoatedMaterial: Steel
Height: 33-1/2"Includes: Stringer
Item: Panel LegColor: Black
For Use With: 72" WorkbenchesAssembly: Unassembled
Width: 3"Country of Origin (subject to change): China

Product Description

Panel Leg, Width 3 In., Depth 27-3/4 In., Height 33-1/2 In., Material SteelBlack, Finish Powder Coat, Assembly Assembled, For Use With 72 In. Workbenches, Includes Stringer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.