JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Panel Mount Gauge, Clamp, 2 1/2In, 1000psi

VALUE BRAND| Zoro #: G0046654| Mfr #: 4UA29

$13.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0046654 Mfr #: 4UA29
Basic Gauge Wetted Parts: Brass / BronzeCalibration Certificate Included: No
Basic Gauge Sensor Material: BronzeGauge Accuracy: +/-3-2-3%
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Sensor Material: Bronze
Gauge Application: General PurposeGauge Connection Type: MNPT
Connection Location: BackGauge Panel Mountable: Yes
Case Color: BlackGauge Socket Material: Brass
Gauge Case Material: SteelItem: Pressure Gauge
Gauge Primary Range Units: psiBasic Gauge Socket Material: Brass
Basic Gauge Lens Material: PlasticLiquid Filled: No
Basic Gauge Case Material: SteelGauge Mounting Method: U Clamp
Gauge Connection Location: Center BackGauge Lens Material: Polycarbonate
Item: Pressure GaugeRange: 0 to 1000 Psi
Connection Size: 1/4" NPTSmallest Graduation: 20 psi
Operating Temp. Range: -40 Degrees to 120 Degrees FGauge Primary Range Smallest Graduation: 20
Gauge Case Color: BlackGauge Primary Range Values: 0 to 1000
Gauge Connection Size: 1/4"Gauge Nominal Dial Size: 2-1/2"
Country of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 1000, psi, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method U Clamp, Liquid Filled No, Gauge Primary Range Smallest Graduation 20, Gauge Case Material Steel, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.