THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Panel Mount Gauge, Flange, 2 1/2In, 200 psi

VALUE BRAND| Zoro #: G0046146| Mfr #: 4UA34

$14.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Liquid Filled: No
Gauge Case Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0046146 Mfr #: 4UA34
Basic Gauge Lens Material: PlasticLiquid Filled: No
Gauge Case Material: SteelConnection Size: 1/8" NPT
Gauge Socket Material: BrassPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Units: psiCase Color: Black
Gauge Connection Size: 1/8"Basic Gauge Sensor Material: Bronze
Basic Gauge Case Material: SteelGauge Primary Range Values: 0 to 200
Connection Location: BackGauge Application: General Purpose
Gauge Sensor Material: BronzeGauge Connection Location: Center Back
Basic Gauge Wetted Parts: Brass / BronzeGauge Panel Mountable: Yes
Gauge Connection Type: MNPTGauge Accuracy: +/-3-2-3%
Range: 0 to 200 psiCalibration Certificate Included: No
Gauge Mounting Method: Front FlangeGauge Lens Material: Polycarbonate
Gauge Nominal Dial Size: 2-1/2"Gauge Primary Range Smallest Graduation: 5
Operating Temp. Range: -40 Degrees to 120 Degrees FSmallest Graduation: 5 psi
Gauge Case Color: BlackBasic Gauge Socket Material: Brass
Item: Pressure GaugeCountry of Origin (subject to change): China

Description

Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/8 In., MNPT, Gauge Connection Location Center Back, 0 to 200, psi, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Front Flange, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Steel, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews