Panel Mount Gauge, Flange, 3 1/2In, 30 psi

VALUE BRAND| Zoro #: G0046365| Mfr #: 4UA37

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0046365 Mfr #: 4UA37
Basic Gauge Sensor Material: BronzeBasic Gauge Socket Material: Brass
Gauge Connection Type: MNPTGauge Application: General Purpose
Gauge Accuracy: +/-3-2-3%Case Color: Black
Basic Gauge Lens Material: PlasticGauge Lens Material: Polycarbonate
Calibration Certificate Included: NoBasic Gauge Case Material: Steel
Gauge Sensor Material: BronzeGauge Connection Location: Center Back
Gauge Panel Mountable: YesGauge Mounting Method: Front Flange
Gauge Case Material: SteelGauge Socket Material: Brass
Liquid Filled: NoBasic Gauge Wetted Parts: Brass / Bronze
Connection Location: BackItem: Pressure Gauge
Range: 0 to 30 psiConnection Size: 1/4" NPT
Smallest Graduation: 1 psiOperating Temp. Range: -40 Degrees to 120 Degrees F
Gauge Connection Size: 1/4"Gauge Nominal Dial Size: 3-1/2"
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Primary Range Smallest Graduation: 1
Gauge Case Color: BlackGauge Primary Range Units: psi
Gauge Primary Range Values: 0 to 30Country of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 3-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 30, psi, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Front Flange, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material Steel, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews