Panel Mount Gauge, Flange, 3 1/2In, 60 psi

VALUE BRAND| Zoro #: G0046374| Mfr #: 4UA38

$24.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Pressure Gauge
Case Color: Black
Connection Location: Back

Technical Specifications

Zoro #: G0046374 Mfr #: 4UA38
Gauge Accuracy: +/-3-2-3%Case Color: Black
Liquid Filled: NoGauge Sensor Material: Bronze
Item: Pressure GaugeGauge Panel Mountable: Yes
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Type: MNPT
Basic Gauge Wetted Parts: Brass / BronzeBasic Gauge Lens Material: Plastic
Calibration Certificate Included: NoGauge Case Material: Steel
Basic Gauge Sensor Material: BronzeGauge Primary Range Units: psi
Basic Gauge Socket Material: BrassGauge Connection Location: Center Back
Basic Gauge Case Material: SteelGauge Mounting Method: Front Flange
Gauge Application: General PurposeGauge Socket Material: Brass
Gauge Lens Material: PolycarbonateConnection Location: Back
Item: Pressure GaugeRange: 0 to 60 PSI
Connection Size: 1/4" NPTSmallest Graduation: 2 psi
Operating Temp. Range: -40 Degrees to 120 Degrees FGauge Primary Range Smallest Graduation: 2
Gauge Case Color: BlackGauge Primary Range Values: 0 to 60
Gauge Connection Size: 1/4"Gauge Nominal Dial Size: 3-1/2"
Country of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 3-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 60, psi, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Front Flange, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material Steel, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews