Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Panel Mount Gauge, U Clamp, 2 1/2In, 300psi

VALUE BRAND| Zoro #: G0046627| Mfr #: 4UA26

$11.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Case Material: Steel
Gauge Primary Range Values: 0 to 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0046627 Mfr #: 4UA26
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Case Material: Steel
Gauge Primary Range Values: 0 to 300Basic Gauge Lens Material: Plastic
Gauge Application: General PurposeGauge Accuracy: +/-3-2-3%
Gauge Case Color: BlackOperating Temp. Range: -40 Degrees to 120 Degrees F
Case Color: BlackGauge Connection Location: Center Back
Smallest Graduation: 5 psiBasic Gauge Case Material: Steel
Gauge Panel Mountable: YesGauge Mounting Method: U Clamp
Basic Gauge Socket Material: BrassGauge Connection Size: 1/8"
Calibration Certificate Included: NoLiquid Filled: No
Gauge Primary Range Smallest Graduation: 5Gauge Nominal Dial Size: 2-1/2"
Gauge Socket Material: BrassGauge Lens Material: Polycarbonate
Basic Gauge Sensor Material: BronzeConnection Size: 1/8" NPT
Connection Location: BackGauge Connection Type: MNPT
Range: 0 to 300 PsiBasic Gauge Wetted Parts: Brass / Bronze
Gauge Primary Range Units: psiGauge Sensor Material: Bronze
Country of Origin (subject to change): China

Description

Pressure Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/8 In., MNPT, Gauge Connection Location Center Back, 0 to 300, psi, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method U Clamp, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Steel, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews