JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Panel Mount Pressure Gauge, 3-1/2 In

VALUE BRAND| Zoro #: G0046313| Mfr #: 4CEY1

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0046313 Mfr #: 4CEY1
Case Color: BlackBasic Gauge Sensor Material: Bronze
Gauge Panel Mountable: YesBasic Gauge Wetted Parts: Brass / Bronze
Gauge Socket Material: BrassBasic Gauge Lens Material: Plastic
Gauge Lens Material: PolycarbonateBasic Gauge Case Material: Steel
Gauge Application: General PurposeGauge Sensor Material: Bronze
Connection Location: BackGauge Connection Location: Center Back
Item: Pressure GaugeGauge Connection Type: MNPT
Pressure and Vacuum Gauge Type: Pressure GaugeBasic Gauge Socket Material: Brass
Gauge Case Material: SteelCalibration Certificate Included: No
Gauge Accuracy: +/-3-2-3%Gauge Mounting Method: Front Flange
Liquid Filled: NoGauge Primary Range Units: psi
Item: Pressure GaugeRange: 0 to 600 psi
Connection Size: 1/4" NPTSmallest Graduation: 0.5 psi
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Primary Range Smallest Graduation: 0.5
Gauge Case Color: BlackGauge Primary Range Values: 0 to 600
Gauge Connection Size: 1/4"Gauge Nominal Dial Size: 3-1/2"
Country of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 3-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 600, psi, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Front Flange, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.5, Gauge Case Material Steel, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews