Panel Mount Pressure Gauge, U Clamp, 2 In

VALUE BRAND| Zoro #: G0046557| Mfr #: 4CEZ1

$9.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0046557 Mfr #: 4CEZ1
Gauge Sensor Material: BronzeCalibration Certificate Included: No
Basic Gauge Case Material: SteelGauge Mounting Method: U Clamp
Gauge Application: General PurposeConnection Location: Back
Case Color: BlackBasic Gauge Wetted Parts: Brass / Bronze
Basic Gauge Sensor Material: BronzeGauge Connection Location: Center Back
Basic Gauge Socket Material: BrassLiquid Filled: No
Gauge Connection Type: MNPTItem: Pressure Gauge
Basic Gauge Lens Material: PlasticGauge Lens Material: Polycarbonate
Gauge Socket Material: BrassGauge Accuracy: +/-3-2-3%
Gauge Case Material: SteelPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Units: psiGauge Panel Mountable: Yes
Item: Pressure GaugeRange: 0 to 300 Psi
Connection Size: 1/4" NPTSmallest Graduation: 5 psi
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Primary Range Smallest Graduation: 5
Gauge Case Color: BlackGauge Primary Range Values: 0 to 300
Gauge Connection Size: 1/4"Gauge Nominal Dial Size: 2"
Country of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Center Back, 0 to 300, psi, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method U Clamp, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Steel, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.