KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Mount Vacuum Gauge, U Clamp, 2-1/2

VALUE BRAND| Zoro #: G0046706| Mfr #: 4CEZ6

$11.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Calibration Certificate Included: No
Gauge Sensor Material: Bronze
Gauge Nominal Dial Size: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0046706 Mfr #: 4CEZ6
Calibration Certificate Included: NoGauge Sensor Material: Bronze
Gauge Nominal Dial Size: 2-1/2"Gauge Lens Material: Polycarbonate
Gauge Primary Range Smallest Graduation: 2/1Case Color: Black
Item: Vacuum GaugeBasic Gauge Lens Material: Plastic
Range: 30" Hg Vac to 0Operating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Primary Range Values: 30 to 0Pressure and Vacuum Gauge Type: Vacuum Gauge
Gauge Primary Range Units: In. HgBasic Gauge Case Material: Steel
Connection Location: BackBasic Gauge Wetted Parts: Brass / Bronze
Smallest Graduation: 2" Hg, 1 psiGauge Case Material: Steel
Basic Gauge Sensor Material: BronzeGauge Socket Material: Brass
Gauge Connection Location: Center BackConnection Size: 1/4" NPT
Gauge Case Color: BlackGauge Mounting Method: U Clamp
Basic Gauge Socket Material: BrassLiquid Filled: No
Gauge Connection Type: MNPTGauge Application: General Purpose
Gauge Connection Size: 1/4"Gauge Accuracy: +/-3-2-3%
Gauge Panel Mountable: YesCountry of Origin (subject to change): China

Description

Vacuum Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Center Back, 30 to 0, In. Hg, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method U Clamp, Liquid Filled No, Gauge Primary Range Smallest Graduation 2/1, Gauge Case Material Steel, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews