WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Panel Mount Vacuum Gauge, U Clamp, 2 In

VALUE BRAND| Zoro #: G0046505| Mfr #: 4CEY5

$11.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Gauge Primary Range Values: 30 to 0
Gauge Connection Size: 1/4"
Gauge Primary Range Smallest Graduation: 1

Technical Specifications

Zoro #: G0046505 Mfr #: 4CEY5
Gauge Primary Range Values: 30 to 0Gauge Connection Size: 1/4"
Gauge Primary Range Smallest Graduation: 1Connection Location: Back
Gauge Connection Type: MNPTGauge Application: General Purpose
Gauge Case Color: BlackGauge Lens Material: Polycarbonate
Liquid Filled: NoOperating Temp. Range: -40 Degrees to 150 Degrees F
Basic Gauge Lens Material: PlasticCalibration Certificate Included: No
Case Color: BlackGauge Panel Mountable: Yes
Gauge Primary Range Units: In. HgBasic Gauge Sensor Material: Bronze
Pressure and Vacuum Gauge Type: Vacuum GaugeGauge Connection Location: Center Back
Gauge Socket Material: BrassConnection Size: 1/4" NPT
Range: 30" Hg Vac to 0Gauge Nominal Dial Size: 2"
Gauge Case Material: SteelItem: Vacuum Gauge
Gauge Accuracy: +/-3-2-3%Gauge Sensor Material: Bronze
Basic Gauge Socket Material: BrassSmallest Graduation: 1" Hg
Gauge Mounting Method: U ClampBasic Gauge Case Material: Steel
Basic Gauge Wetted Parts: Brass / BronzeCountry of Origin (subject to change): China

Product Description

Vacuum Gauge, General Purpose, 2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Center Back, 30 to 0, In. Hg, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method U Clamp, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material Steel, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews