LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Panel Mount Vacuum Gauge, U Clamp, 2 In

VALUE BRAND| Zoro #: G0046444| Mfr #: 4UA39

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0046444 Mfr #: 4UA39
Smallest Graduation: 1" HgGauge Mounting Method: U Clamp
Basic Gauge Case Material: SteelOperating Temp. Range: -40 Degrees to 120 Degrees F
Gauge Case Material: SteelRange: 30" Hg Vac to 0
Gauge Panel Mountable: YesConnection Size: 1/8" NPT
Gauge Connection Location: Center BackConnection Location: Back
Pressure and Vacuum Gauge Type: Vacuum GaugeGauge Connection Size: 1/8"
Case Color: BlackGauge Primary Range Smallest Graduation: 1
Basic Gauge Socket Material: BrassGauge Connection Type: MNPT
Item: Vacuum GaugeGauge Application: General Purpose
Gauge Lens Material: PolycarbonateGauge Nominal Dial Size: 2"
Gauge Case Color: BlackBasic Gauge Lens Material: Plastic
Calibration Certificate Included: NoGauge Socket Material: Brass
Gauge Primary Range Units: In. HgGauge Accuracy: +/-3-2-3%
Basic Gauge Wetted Parts: Brass / BronzeGauge Primary Range Values: 30 to 0
Liquid Filled: NoBasic Gauge Sensor Material: Bronze
Gauge Sensor Material: BronzeCountry of Origin (subject to change): China

Product Description

Vacuum Gauge, General Purpose, 2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/8 In., MNPT, Gauge Connection Location Center Back, 30 to 0, In. Hg, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method U Clamp, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material Steel, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.