KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Nut, 15/32-32, Hex, Brass, Nickel, PK25

VALUE BRAND| Zoro #: G0348302| Mfr #: Z0198

$7.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Brass
Item: Panel Nut
Nut Style: Hex Panel Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0348302 Mfr #: Z0198
Basic Material: BrassItem: Panel Nut
Nut Style: Hex Panel NutDia./Thread Size: 15/32"-32
System of Measurement: InchFastener Thread Type: NEF
Fastener Finish: Nickel PlatedWidth: 9/16"
Fastener Thread Direction: Right HandDiameter: 15/32"
Nut Height: 3/32"Country of Origin (subject to change): United States

Description

Panel Nut, Nut Style Hex Panel Nut, System of Measurement Inch, Basic Material Brass, Fastener Finish Nickel Plated, Fastener Thread Direction Right Hand, Fastener Thread Type NEF, Dia./Thread Size 15/32 In.-32, Diameter 15/32 In., Nut Height 3/32 In., Width 9/16 In., Package Quantity 25

Reviews