Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Panel Nut, 15/32-32, Hex, Nylon, PK2

VALUE BRAND| Zoro #: G1439426| Mfr #: Z0240

$9.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Panel Nut
Diameter: 15/32"
Fastener Thread Type: NEF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1439426 Mfr #: Z0240
Item: Panel NutDiameter: 15/32"
Fastener Thread Type: NEFNut Height: 3/32"
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Basic Material: NylonWidth: 5/8"
Fastener Finish: PlainDia./Thread Size: 15/32"-32
Nut Style: Hex Panel NutCountry of Origin (subject to change): United States

Description

Panel Nut, Nut Style Hex Panel Nut, System of Measurement Inch, Basic Material Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type NEF, Dia./Thread Size 15/32 In.-32, Diameter 15/32 In., Nut Height 3/32 In., Width 5/8 In., Package Quantity 2

Reviews