JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Panel Nut, 1/8-27, Hex, Nylon, PK2

VALUE BRAND| Zoro #: G1247416| Mfr #: Z0231

$11.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1247416 Mfr #: Z0231
Nut Style: Hex Panel NutItem: Panel Nut
System of Measurement: InchWidth: 5/8"
Fastener Finish: PlainFastener Thread Direction: Right Hand
Basic Material: NylonFastener Thread Type: NPT
Dia./Thread Size: 1/8"-27Diameter: 1/8"
Country of Origin (subject to change): United States

Product Description

Panel Nut, Nut Style Hex Panel Nut, System of Measurement Inch, Basic Material Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type NPT, Dia./Thread Size 1/8 In.-27, Diameter 1/8 In., Nut Height 3/16 In., Width 5/8 In., Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.