Panel Nut, 1/8-27, Hex, Stainless, PK2

VALUE BRAND| Zoro #: G2447322| Mfr #: Z0215

$7.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2447322 Mfr #: Z0215
Basic Material: Stainless SteelFastener Finish: Plain
Material Grade: 18-8Nut Style: Hex Panel Nut
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Item: Panel NutFastener Thread Type: NPT
Dia./Thread Size: 1/8"-27Diameter: 1/8"
Width: 5/8"Country of Origin (subject to change): United States

Product Description

Panel Nut, Nut Style Hex Panel Nut, System of Measurement Inch, Basic Material Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type NPT, Dia./Thread Size 1/8 In.-27, Material Grade 18-8 (304), Diameter 1/8 In., Nut Height 1/8 In., Width 5/8 In., Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.