KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Nut, 3/8-32, Hex, Nylon, PK2

VALUE BRAND| Zoro #: G1770273| Mfr #: Z0236

$6.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5/8"
Fastener Thread Type: NEF
Dia./Thread Size: 3/8"-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1770273 Mfr #: Z0236
Width: 5/8"Fastener Thread Type: NEF
Dia./Thread Size: 3/8"-32Diameter: 3/8"
Nut Style: Hex Panel NutBasic Material: Nylon
Fastener Finish: PlainNut Height: 1/2"
Fastener Thread Direction: Right HandItem: Panel Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Panel Nut, Nut Style Hex Panel Nut, System of Measurement Inch, Basic Material Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type NEF, Dia./Thread Size 3/8 In.-32, Diameter 3/8 In., Nut Height 1/2 In., Width 5/8 In., Package Quantity 2

Reviews