Shop Alternate Products
This Product is Discontinued
Zoro Select
Panel Nut, 3/8-32, Hex, Nylon, PK2 (Discontinued)
Mfr # Z0237
Zoro # G1213152
This Product is Discontinued
Key Features
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Dia./Thread Size 3/8"-32
- Fastener Thread Type NEF
- Basic Material Nylon