Panel Nut, Round, 15/32-32, Nylon, Plain, PK2

VALUE BRAND| Zoro #: G1417236| Mfr #: Z0168

$9.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1417236 Mfr #: Z0168
Basic Material: NylonFastener Finish: Plain
Nut Style: Round Panel NutFastener Thread Direction: Right Hand
System of Measurement: InchItem: Panel Nut
Dia./Thread Size: 15/32"-32Diameter: 15/32"
Width: 5/8"Fastener Thread Type: NEF
Country of Origin (subject to change): United States

Product Description

Panel Nut, Nut Style Round Panel Nut, System of Measurement Inch, Basic Material Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type NEF, Dia./Thread Size 15/32 In.-32, Diameter 15/32 In., Nut Height 3/32 In., Width 5/8 In., Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.