Panel Nut, Round, 1/8-27, Nylon, Plain, PK2

VALUE BRAND| Zoro #: G1155585| Mfr #: Z0160

$8.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1155585 Mfr #: Z0160
Basic Material: NylonFastener Finish: Plain
Nut Style: Round Panel NutFastener Thread Direction: Right Hand
System of Measurement: InchItem: Panel Nut
Fastener Thread Type: NPSDia./Thread Size: 1/8"-27
Diameter: 1/8"Width: 5/8"
Country of Origin (subject to change): United States

Product Description

Panel Nut, Nut Style Round Panel Nut, System of Measurement Inch, Basic Material Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type NPS, Dia./Thread Size 1/8 In.-27, Diameter 1/8 In., Nut Height 1/8 In., Width 5/8 In., Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.